Motion
251868571
Oil Seal - Split, 33.220 in Shaft Dia., 37.250 in OD, 1.600 in Overall Width, Model 23WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03004129
MFR #251868571
List Price$1,650.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 33.220 in Shaft Dia., 37.250 in OD, 1.600 in Overall Width, Model 23WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03004129
MFR #251868571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,650.20/each for your price

Overview

Mfr description
23 NIT WHEEL SEAL 33.220"ID 37.250"OD
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    33.220 in
  • Outside Diameter
    37.250 in
  • Overall Width
    1.600 in
  • Design Type
    Model 23WS
  • Seal Type
    Split Seal
  • Lip Material
    Nitrile Rubber (NBR)
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744136185
  • Manufacturer Catalog Number
    25186-8571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text