Motion
DG4V4-012A-M-S3-W-B-5-10

VICKERS BY DANFOSS
DG4V4-012A-M-S3-W-B-5-10

02-395305 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #03004199
MFR #DG4V4-012A-M-S3-W-B-5-10
Price$1,279.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-012A-M-S3-W-B-5-10

02-395305 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #03004199
MFR #DG4V4-012A-M-S3-W-B-5-10

Mfr description
DG4V4012AMS3WB510/02-395305 VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,279.88/each

Specifications

Dimensions

  • Overall Height
    116.6 mm
  • Overall Length
    226.3 mm
  • Overall Width
    72.1 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    10
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block & 1/2 In. NPT Thread Wiring Housing
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    120 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    4570 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Subplate
  • Performance Specification
    Standard
  • Seal Material
    Fluoropolymer, Nitrile
  • Series
    DG4V4-01 10 Design
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1740 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    1/2" NPT Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)