Motion
PWKR35-2RS
Crowned Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 1-1/4 in Stud Length, Sealed
Mi Item #03004252
MFR #PWKR35-2RS
Price$227.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 1-1/4 in Stud Length, Sealed
Mi Item #03004252
MFR #PWKR35-2RS

Mfr description
PWKR35-2RS-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.11/each

Specifications

Dimensions

  • Outside Diameter
    1-3/8 in
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Stud Length  
    1-1/4 in
  • Thread Length
    5/8 in
  • Thread Size
    M16 x 1,5
  • Torque
    42.773 ft-lbs
  • Weight
    0.43 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Max Rpm
    6500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    2700 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643198332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)