Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20012 ELBOW
Mi Item #03004323
MFR #20012

Mfr description
20012 DBL LIP SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.953 in
  • Weight
    0.09 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311228916
  • Material
    Carbon Steel
  • UPC_NO
    085311228916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)