Motion
SHT 65

SKF
SHT 65

Quick Disconnect Bushing - SH Bushing, 65 mm Bore, 105 mm Flg OD, 87 mm LTB, Steel Material
MI ITEM #03004414
MFR #SHT 65
Your Price$1,117.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 65

Quick Disconnect Bushing - SH Bushing, 65 mm Bore, 105 mm Flg OD, 87 mm LTB, Steel Material
MI ITEM #03004414
MFR #SHT 65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,117.15/each(List $1,299.92)

Overview

Mfr description
SHT 65 MM BUSHING

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    3250 N-m
  • Screw Torque
    34 N-m
  • Barrel Diameter
    100 mm
  • Barrel Length
    70 mm
  • Number Of Bolt Holes
    8
  • Screw Thread Size
    M10x20
  • UPC_NO
    7316577641427
  • Weight
    7.11 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought