Specifications
Dimensions
- Pump Size1-1/2 in
Details
- Ball MaterialBuna-N
- Check Seat MaterialBuna-N
- Description KeywordFor 1-1/2 in Versa-Matic Metallic Pumps
- Diaphragm MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)