Motion
E1PJ5T5T9A

VERSA-MATIC
E1PJ5T5T9A

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Nickel-Plated Aluminum Center, 1 in ANSI/DIN Flange, 45.0 gpm Max Flow
MI ITEM #03004577
MFR #E1PJ5T5T9A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E1PJ5T5T9A

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Nickel-Plated Aluminum Center, 1 in ANSI/DIN Flange, 45.0 gpm Max Flow
MI ITEM #03004577
MFR #E1PJ5T5T9A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1PJ5T5T9A
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
  • Submersible and portable
  • Non-freezing, non-stalling
  • On/Off reliability

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Nickel-Plated Aluminum
  • Ball Material
    PTFE
  • Check Seat Material
    PTFE
  • Diaphragm Series
    Tef-Matic (2-Piece)
  • Diaphragm Material
    PTFE
  • Maximum Flow Rate
    45 gpm
  • Max Pressure
    100 psi
  • Air Inlet
    3/8 NPT
  • Air Exhaust
    1/2 NPT
  • Max Solids
    1/8 in Dia.
  • Standard Inlet Porting
    ANSI/DIN Flange (Horizontal /End)
  • Standard Outlet Porting
    ANSI/DIN (Horizontal /End)
  • Suction Lift
    Dry - 11.00 ft, Wet - 31.00 ft
  • Air End Repair Kit
    476.V011.000
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Description Keyword
    1 in ANSI/DIN Flange
  • O Ring Material
    Encapsulated Silicone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text