Motion
E3AA2R229-OE

VERSA-MATIC
E3AA2R229-OE

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 3 in ANSI/DIN Flange, 273.0 gpm Max Flow
MI ITEM #03004591
MFR #E3AA2R229-OE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E3AA2R229-OE

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 3 in ANSI/DIN Flange, 273.0 gpm Max Flow
MI ITEM #03004591
MFR #E3AA2R229-OE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in

Details

  • Air End Repair Kit
    476.V019.000
  • Air Exhaust
    1 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Check Seat Material
    Nitrile
  • Description Keyword
    3 in ANSI/DIN Flange
  • Diaphragm Material
    Nitrile
  • Diaphragm Series
    Rugged
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Max Solids
    3/8 in Dia.
  • Maximum Flow Rate
    273 gpm
  • O Ring Material
    Nitrile
  • Suction Lift
    Dry - 16.00 ft, Wet - 31.00 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wetted Materials
    Aluminum

Overview

Mfr description
E3AA2R229-OE
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
  • Submersible and portable
  • Non-freezing, non-stalling
  • On/Off reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought