Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in
Details
- Air End Repair Kit476.V043.000
- Air Exhaust3/4 NPT
- Air Inlet1/2 NPT
- Ball MaterialPTFE
- Center Section MaterialAluminum
- Check Seat MaterialStainless Steel
- Description Keyword1-1/2 in ANSI/DIN Flange
- Diaphragm MaterialPTFE
- Diaphragm SeriesFusion (1-Piece Integrated Plate)
- Inlet Outlet Port TypeANSI/DIN Flange
- Max Pressure105 psi
- Max Solids3/16 in Dia.
- Maximum Flow Rate75 gpm
- O Ring MaterialPTFE
- Standard Inlet PortingANSI/DIN Flange (Horizontal /End)
- Standard Outlet PortingANSI/DIN (Horizontal /End)
- Suction LiftDry - 12.00 ft, Wet - 29.00 ft
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignMetallic Bolted
- Wet End Repair KitE4S F KIT
- Wetted MaterialsStainless Steel
Overview
Mfr description
E4SA5B5S9
- Durable and long-lasting construction
- Wide range of sizes and applications
- Diverse material offering for your applications
- Submersible and portable
- Non-freezing, non-stalling
- On/Off reliability