Specifications
Dimensions
- Pump Size1/2 in
Details
- Ball MaterialTeflon
- Check Seat MaterialTeflon
- Description KeywordFor 1/2 in Versa-Matic Non-Metallic Pumps
- Diaphragm MaterialTeflon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)