Motion
PVM1.0 TF KIT

VERSA-MATIC
PVM1.0 TF KIT

Wet End Kit - For 1 in Versa-Matic Non-Metallic Pumps, Teflon Diaphragm, Teflon Ball, Polypropylene Seat
MI ITEM #03004607
MFR #PVM1.0 TF KIT
Price$1,362.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
PVM1.0 TF KIT

Wet End Kit - For 1 in Versa-Matic Non-Metallic Pumps, Teflon Diaphragm, Teflon Ball, Polypropylene Seat
MI ITEM #03004607
MFR #PVM1.0 TF KIT

Mfr description
PVM1.0 TF KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,362.84/each

Specifications

Dimensions

  • Pump Size
    1 in

Details

  • Ball Material
    Teflon
  • Check Seat Material
    Polypropylene
  • Description Keyword
    For 1 in Versa-Matic Non-Metallic Pumps
  • Diaphragm Material
    Teflon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)