Specifications
Dimensions
- Pump Size2 in
Details
- Ball MaterialNeoprene
- Check Seat MaterialNeoprene
- Description KeywordFor 2 in Versa-Matic Metallic Pumps
- Diaphragm MaterialNeoprene
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)