Motion
HWK0502115
Keyless Bushings - WK Series, 1.9375 in ID, 4.4090 in OD, 2.3620 in LTB
Mi Item #03004678
MFR #HWK0502115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 1.9375 in ID, 4.4090 in OD, 2.3620 in LTB
Mi Item #03004678
MFR #HWK0502115

Mfr description
HWK0502115 WK 50-12/ 1-15/16 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M8 x 50
  • Bore Diameter
    1.9375 in
  • Bore Size
    1.9375 in
  • Length Through Bore  
    2.3620 in
  • Outside Diameter  
    4.4090 in
  • Overall Length
    2.3620 in
  • Screw Size
    M8x50
  • Weight
    8.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft-lb
  • Manufacturer Catalog Number
    HWK0502115
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2639 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    WK
  • UPC_NO
    662345048965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)