Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
WE 15-150 Quick

600464420 Quick Angle Grinder - Corded, 8000 rpm, 12.2 A, 6 in Max Disc Size
MI ITEM #03004780
MFR #WE 15-150 Quick

Mfr description
600464420 WE 15-150 QUICK ANGLE GRINDER
  • Long-lasting motor
  • Spindle lock
  • Anti-vibration (three position) side handle
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Overall Length
    12-1/4 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    6.1 lb
  • Weight
    7.10 lbs

Details

  • Amperage
    12.2 A
  • Handle Style
    Right Angle
  • Includes
    Wheel Guard
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    8000 rpm
  • Power Rating
    1400 W
  • Power Source
    Corded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)