Motion
NG879TAB-K325

SYSTEM PLAST
NG879TAB-K325

879 Series Plastic Conveyor Chain—Side Flexing—Pin Type: 304 Stainless Steel, Chain or Flight Width: 3-1/4 in
Mi Item #03004856
MFR #NG879TAB-K325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NG879TAB-K325

879 Series Plastic Conveyor Chain—Side Flexing—Pin Type: 304 Stainless Steel, Chain or Flight Width: 3-1/4 in
Mi Item #03004856
MFR #NG879TAB-K325

Mfr description
NG879TAB-K325 SIDEFLEXING CHAIN
  • Added thickness of the New Generation (NG) Polybutylene Terephthalate (PBT) adds 20% more wear life
  • Magnetic chains (M style) are securely retained in the curve by magnets embedded in the chain track material
  • No tabs or bevels, so they can be easily removed for maintenance or cleaning, without dismantling the chain
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)