Overview
Mfr description
5435S BLACK NEOPRENE 30 MIL
- Neoprene is an effective replacement for latex and vinyl products
- Flocked-lined with embossed grip on palm and fingers
- 30 mil, 12” straight cuff
- Applications: Aircraft assembly, automotive and battery manufacturing and printing industry
Specifications
- Glove SizeSmall
- Cuff TypeStraight
- Length
- Hand TypePair
- ColorBlack
- Product LineChem-Tech
- Lining SeamsSeamless Lining
- Standards MetFDA
- UPC_NO30451435435195
- ApplicationGeneral Purpose
- Features & Benefits• Neoprene is an effective replacement for latex and vinyl products • Flocked-lined with embossed grip on palm and fingers • 30 mil, 12” straight cuff • Applications: Aircraft assembly, automotive and battery manufacturing and printing industry
- Coating CoverageFull
- Coating MaterialNeoprene
- Finger CoverageFull
- Material TypeSynthetic
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Thumb StyleStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data