Motion
W6003-2RS1

SKF
W6003-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03005487
MFR #W6003-2RS1
Price$138.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W6003-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03005487
MFR #W6003-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.46/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W6003-2RS1
  • Finish Coating
    Stainless Steel
  • Long Description
    The W6003-2RS1 is a 17 mm bore radial/deep groove ball bearing with 35 mm OD, 10 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    W6003-2RS1
  • Manufacturer Upc Number
    7316570936124
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4.94 kN
  • Radial Static Load Capacity
    3.15 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    W6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570936124

Overview

Mfr description
W6003-2RS1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought