Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyor Chain Accessory - Safety Stop, Steel Material
MI ITEM #03005582
MFR #E-10-260

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E10260 ANTI-BACKUP SAFETY STOP

Specifications

  • Accessory Type
    Safety Stop
  • Material
    Steel
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text