1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
E-14-2490
Flat Top Conveyor Chain Accessory - Horizontal Curve, 24 in Overall Length, Steel Material
MI ITEM #
03005647
MFR #
E-14-2490
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
1ST SOURCE PRODUCTS INC E-14-2490
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
E-14-2490
Flat Top Conveyor Chain Accessory - Horizontal Curve, 24 in Overall Length, Steel Material
MI ITEM #
03005647
MFR #
E-14-2490
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E142490 24" RAD X 90 DEG HORIZONT CURVE
Specifications
Accessory Type
Horizontal Curve
Length
24 in
Material
Steel
Weight
15.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data