Motion
E-20-210
Flat Top Conveyor Chain Accessory - Wheel Carrier, Steel Material
Mi Item #03005715
MFR #E-20-210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyor Chain Accessory - Wheel Carrier, Steel Material
Mi Item #03005715
MFR #E-20-210

Mfr description
E20210 TWO WHEEL CARRIER 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Accessory Type
    Wheel Carrier
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)