Specifications
Dimensions
- Inlet Outlet Port Sizes1 in NPT
Details
- Max Pressure150 psi
- Maximum Flow Rate23.0 gpm
- O Ring MaterialViton
- Pump Body MaterialBronze
- SealBuna Lipseal
- Type DesignRotary Gear
- Wetted MaterialsBronze, Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)