Motion
X2S594-2

TIMKEN
X2S594-2

Bearing Spacer - 3.7700 in ID, 4.0500 in OD, 0.4500 in Width
Mi Item #03005833
MFR #X2S594-2
Price$107.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
X2S594-2

Bearing Spacer - 3.7700 in ID, 4.0500 in OD, 0.4500 in Width
Mi Item #03005833
MFR #X2S594-2

Mfr description
X2S594 SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.33/each

Specifications

Dimensions

  • Bore Diameter
    3.7700 in
  • Outside Diameter  
    4.0500 in
  • Overall Width  
    0.4500 in

Details

  • Manufacturer Upc Number
    053893650494
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893650494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)