Motion
3/8X500 PLANT 250 YELLOW

GATES RUBBER CO
3/8X500 PLANT 250 YELLOW

Plant Master™ Industrial Hose - 3/8 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #03005956
MFR #3/8X500 PLANT 250 YELLOW
Your Price$2.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X500 PLANT 250 YELLOW

Plant Master™ Industrial Hose - 3/8 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #03005956
MFR #3/8X500 PLANT 250 YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.95/ft(List $3.38)

Overview

Mfr description
3/8 PLANT MASTER 250 YELLOW
  • Working pressures from 150 psi to 300 psi
  • Tube and cover: EPDM
  • Design factor: 3:1

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    250 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -40 to 200 °F
  • Color
    Yellow
  • Minimum Bend Radius
    3.0 in
  • Length
    500 ft
  • Standards Met
    ARPM Class C
  • Harmonization Code
    4009.31.0000
  • Manufacturer Upc Number
    072053644951
  • UPC_NO
    072053644951
  • Manufacturer Catalog
  • Hose Weight
    0.15 lbs per ft
  • Tube Material
    EPDM Rubber
  • Weight
    0.14 lbs
  • Cover Color
    Yellow
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought