Motion
HPC-62
Flat Cam Follower - 62 mm Roller Dia, 44 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #03006018
MFR #HPC-62
Price$165.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 62 mm Roller Dia, 44 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #03006018
MFR #HPC-62

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$165.50/each

Specifications

Dimensions

  • Roller Diameter  
    62 mm
  • Roller Width  
    44 mm
  • Weight
    2.29 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23080 lbf
  • Radial Static Load Capacity
    23080 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424950701

Overview

Mfr description
HPC-62 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text