1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MCR SAFETY
5049L
Work & General Purpose Glove - L or Size 9 Size, Latex Coated
Mi Item #
03006060
MFR #
5049L
Price
$25.06
/bx
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
General Purpose Gloves
MCR SAFETY 5049L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCR SAFETY
5049L
Work & General Purpose Glove - L or Size 9 Size, Latex Coated
Mi Item #
03006060
MFR #
5049L
Mfr description
5049L EMT HI-RISK LATEX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.06
/bx
Add to Cart
Specifications
Dimensions
Glove Size
L or Size 9
Length
12.0000 in
Details
Coating Material
Latex
Cuff Style
Rolled
Product Types
Glove
Series
Med Tech
Thumb Style
Wing
Thumb Type
Wing
Type
Glove
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items