Motion
RHCF32-400
RHC, High Power Cylinder, Double Acting, Single Rod
Mi Item #03006206
MFR #RHCF32-400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHC, High Power Cylinder, Double Acting, Single Rod
Mi Item #03006206
MFR #RHCF32-400

Mfr description
RHCF32-400 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    RHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)