Motion
V6F6-SS
V-Series Hydraulic Plug - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 2000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03006323
MFR #V6F6-SS
List Price$199.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 2000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03006323
MFR #V6F6-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$199.02/each for your price

Overview

Mfr description
V6F6-SS

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Material Specifics
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    3/4 in
  • Hex
    1.50 in
  • Length
    2.31 in
  • Burst Pressure
    7500 psi
  • Standard Interchange
    Snap-Tite H Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text