Motion
MPD6404-18

DUFF-NORTON
MPD6404-18

MPD Series 24 V Direct Current (DC) Voltage, 500 lb Load Capacity, and 18 in. Stroke Linear Actuator with Clutch
Mi Item #03006377
MFR #MPD6404-18
Price$1,592.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD6404-18

MPD Series 24 V Direct Current (DC) Voltage, 500 lb Load Capacity, and 18 in. Stroke Linear Actuator with Clutch
Mi Item #03006377
MFR #MPD6404-18

Mfr description
MPD6404-18 ACTUATOR
  • Wide range of capacities and voltages for integration into a variety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,592.40/each

Specifications

Dimensions

  • Height
    3.5 in
  • Length
    9.50 in
  • Stroke
    18 in
  • Width
    26.50 in

Details

  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Input Voltage
    24 V
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)