Motion
KMTA 15

SKF
KMTA 15

KMTA Series Bearing Lock Nut - M75x1.5 mm Thread Size, 100 mm OD, 91 mm Face Dia., 26 mm Width, Steel Material
Mi Item #03006386
MFR #KMTA 15
Price$424.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 15

KMTA Series Bearing Lock Nut - M75x1.5 mm Thread Size, 100 mm OD, 91 mm Face Dia., 26 mm Width, Steel Material
Mi Item #03006386
MFR #KMTA 15

Mfr description
KMTA15 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.03/each

Specifications

Dimensions

  • Axial Load
    520 kN;116 901 lbf
  • Bore Diameter
    75 mm
  • Face Diameter  
    91 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    26 mm
  • Thread Size  
    M75x1.5 mm
  • Weight
    1.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)