Motion
6018TCG12P4
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, CG/BR Internal Clearance
Mi Item #03006428
MFR #6018TCG12P4
Price$2,568.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, CG/BR Internal Clearance
Mi Item #03006428
MFR #6018TCG12P4

Mfr description
6018TCG12P4 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,568.89/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    24 mm
  • Overall Length
    140 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CG/BR
  • Long Description
    The 6018TCG12P4 is a 90mm bore radial deep groove ball bearing with open design, 140mm OD, and 24mm width for precision applications.
  • Manufacturer Catalog Number
    6018TCG12P4
  • Manufacturer Upc Number
    029176624551
  • Max Rpm
    13500 rpm
  • Maximum Operating RPM
    13500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    58200.0 N, 13083.88 lbf
  • Radial Static Load Capacity
    49600 N, 11150.52 lbf
  • Series
    60
  • UPC_NO
    029176624551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)