Motion
FA 1.5 RSB

LOVEJOY INC
FA 1.5 RSB

69790403862 Gear Coupling Hub - 1.5, 18 to 56 mm, Rough Stock Bore, Full Flex
MI ITEM #03006429
MFR #FA 1.5 RSB
Your Price$248.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 1.5 RSB

69790403862 Gear Coupling Hub - 1.5, 18 to 56 mm, Rough Stock Bore, Full Flex
MI ITEM #03006429
MFR #FA 1.5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.82/each(List $298.58)

Overview

Mfr description
FA-1.5-HUB-RSB

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Length Through Bore
    1.94 in
  • Coupling Overall Length
    4 in
  • Hub Diameter
    3 in
  • Torque Capacity
    22700 in
  • Max Rpm
    8250 rpm
  • Series
    FA
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    6 in
  • Distance Between Shafts
    0.13 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904038621
  • UPC_NO
    697904038620
  • Weight
    4.06 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text