1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
40271
40271
MI ITEM #
03006503
MFR #
40271
Price
$50.05
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Grouts
LOCTITE CORPORATION 40271
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
40271
40271
MI ITEM #
03006503
MFR #
40271
Mfr description
708252 40271 MAGNA-CRETESUMMR ADDITIVE
A two-component, rapid setting concrete repair and grouting system
Chemically-resistant to most common liquids and chemicals
Bonds to concrete, wood, glass, steel and construction materials
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$50
.05
/each
Add to Cart
Specifications
Dimensions
Package Size
1 lb
Details
Adheres to
Concrete, Glass, Metal, Wood
Application
Grouting
Application Time
20 min
Color
White
Functional Cure Time
10 min
Operating Temperature Range
-15 to +130 °F
Package Type
Tub
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items