Motion
00336427

HILTI
00336427

Drop-in Anchor, Diameter: 1/2", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 50
Mi Item #03006514
MFR #00336427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
00336427

Drop-in Anchor, Diameter: 1/2", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 50
Mi Item #03006514
MFR #00336427

Mfr description
336427 1/2 HDI 1010M ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)