Specifications
Dimensions
- Outside Diameter450 mm
- Overall Width54 mm
- Weight90.39 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMV
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)