Motion
DF0213LLU

NTN
DF0213LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03006760
MFR #DF0213LLU
Price$88.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0213LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03006760
MFR #DF0213LLU

Mfr description
DF0213LLU BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.83/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DF0213LLU BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Long Description
    The DF0213LLU is a 15 mm bore radial deep groove ball bearing with a 35 mm outside diameter and 20 mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    DF0213LLU
  • Manufacturer Upc Number
    4547359469271
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359469271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)