Overview
Mfr description
HS1176-06 X 100FT AIR HOSE ASSY.
Specifications
- Additional DetailsGeneral Service PVC Pneumatic Air Tool Hose Assemblies
- Working Pressure300 psi
- Product TypesSeries HS1176 General Service PVC Pneumatic Air Tool Hose Assemblies
- TypePneumatic Air Tool Hose
- Manufacturer Upc Number822353067383
- UPC_NO822353067383
- ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data