Motion
644-46173-4
Quicklub Grease Pump - Electric Pump, 2.8 cm³/min Flow Rate, 4 L Compatible Container Size
Mi Item #03006848
MFR #644-46173-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quicklub Grease Pump - Electric Pump, 2.8 cm³/min Flow Rate, 4 L Compatible Container Size
Mi Item #03006848
MFR #644-46173-4

Mfr description
644-46173-4 P203-4XNBO1K6AC-1A1.01-V10-U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    4 L
  • Outlet Thread Connection
    G 1/4 in

Details

  • Flow Rate
    9.89 cfm
  • Includes
    Pressure Relief Valve
  • Lubrication Type
    Grease
  • Max Operating Temperature
    +158 °F
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -13 °F
  • Pump Type
    Electric Pump
  • Voltage
    94 to 265 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)