Motion
FD35-1042-06
Aeroquip FD35 Series Quick Disconnect Couplings Dust Cap
MI ITEM #03006992
MFR #FD35-1042-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FD35 Series Quick Disconnect Couplings Dust Cap
MI ITEM #03006992
MFR #FD35-1042-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.577 in
  • Weight
    0.044375 lb

Details

  • Adapter Type
    Caps
  • Body Material
    Neoprene Rubber
  • Color
    Quaker Ferrocote
  • Style
    Caps

Overview

Mfr description
FD35-1042-06
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought