Motion
020DXR016

GGB BEARINGS
020DXR016

Die & Mold Plain-Bearing - 1.2500 in Bore, 1.0000 in Length, POM Material
Mi Item #03007065
MFR #020DXR016
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
020DXR016

Die & Mold Plain-Bearing - 1.2500 in Bore, 1.0000 in Length, POM Material
Mi Item #03007065
MFR #020DXR016

Mfr description
20DXR16 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Outside Diameter
    1.4170 in
  • Overall Length
    1.0000 in
  • Overall Outside Diameter
    113/32 in
  • Width
    1.0000 in

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)