Motion
CUJB8-4S
Cyl, Free Mount, Sgl Acting
MI ITEM #03007109
MFR #CUJB8-4S
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Sgl Acting
MI ITEM #03007109
MFR #CUJB8-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Rod Size / Thread
    Rod End Female Thread
  • Stroke
    4 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Manufacturer Catalog
  • Mounting Type
    Lateral Mounting
  • Options Included
    Axial Mounting, Rod End Female Thread, Single Acting Spring Return
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature

Overview

Mfr description
CUJB8-4S CYL, FREE MT, SGL ACTING
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought