Motion
S-450 .750 TEF NO SPRING SPCL

NEXEN GROUP
S-450 .750 TEF NO SPRING SPCL

Shaft Mounted Brake - Air/None, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Teflon (Very Low) Coefficient Facing
Mi Item #03007182
MFR #S-450 .750 TEF NO SPRING SPCL
Price$1,618.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450 .750 TEF NO SPRING SPCL

Shaft Mounted Brake - Air/None, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Teflon (Very Low) Coefficient Facing
Mi Item #03007182
MFR #S-450 .750 TEF NO SPRING SPCL

Mfr description
827808 S-450 0.750 BORE,TEF,NO S
  • No return spring
  • Special teflon facing for reduced torque output
  • Smoother operation at low RPM's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,618.00/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size Range
    0.7500 in
  • Input Shaft Diameter
    0.7500 in, 19.05 mm
  • Overall Diameter
    5.94 in
  • Overall Length
    2.51 in
  • Port Size
    1/4 NPT
  • Weight
    8.59 lbs, 3.896 kg

Details

  • 2D Drawing
  • Additional Details
    No Return Spring, Special Teflon Facing For Reduced Torque Output, Smoother Operation At Low RPM's, And Very Long LIfe
  • Air Chamber Volume
    0.629 in3, 10.307 cm3
  • Approximate Brake Facing Life
    690 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Blue
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    Teflon (Very Low) Coefficient
  • Brake Heat Sink Capacity
    30000 ft-lbs
  • Brake Peak Thermal Input Rate
    6.00 hp
  • Brake Response Factor
    0.090
  • Clutch Category
    Friction Brake
  • Clutch Facing Effective Area
    11.9 sq in, 76.774 sq cm
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Controllers
    964356, 964354, 912123, 912145,964520,964522,964531,964535,964260
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Release None
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.26 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Maximum Dynamic Torque Capacity
    150 in
  • Min Engagement Pressure
    1 psi
  • Model
    S-450
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    S 450
  • Shaft Inertia
    4.74 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284261975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)