Motion
801889
Facing Kit - For Use With FMCB/E-8-38/1375 Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 613 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 613 hp/hr Facing Life
MI ITEM #03007207
MFR #801889
List Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCB/E-8-38/1375 Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 613 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 613 hp/hr Facing Life
MI ITEM #03007207
MFR #801889

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$295.43/each for your price

Overview

Mfr description
801889 FMCB/E-8-38/1375 FCG KIT,

Specifications

  • Parts Category
    Kits
  • For Use With Series
    FMCB/E-8-38/1375 Series Clutch/Brake
  • Approximate Brake Facing Life
    613 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    613 hp/hr
  • Clutch Facing Effective Area
    30.63 in²
  • Brake Facing Effective Area
    30.6 in²
  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. Order one kit for the brake section and one kit for the clutch section. High coefficient facings provide more torque output with reduced facing life.
  • Manufacturer Product Page
  • UPC_NO
    662284261593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text