Motion
MIU-1125 PF

NEXEN GROUP
MIU-1125 PF

Input Unit - For Use With FM-1125 Series, Straight Shaft, 1.125 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.34 lb-in², Black Acrylic Paint Finish, 182TC and 184TC Frame Size
Mi Item #03007216
MFR #MIU-1125 PF
Price$864.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MIU-1125 PF

Input Unit - For Use With FM-1125 Series, Straight Shaft, 1.125 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.34 lb-in², Black Acrylic Paint Finish, 182TC and 184TC Frame Size
Mi Item #03007216
MFR #MIU-1125 PF

Mfr description
935001 MIU-1125,PF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.94/each

Specifications

Dimensions

  • Frame Size
    182TC and 184TC
  • Input Shaft Diameter
    1.125 in in
  • Output Shaft Diameter
    1.125 in

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Acrylic Paint
  • For Use With Series
    FM-1125 Series
  • Kits
    937100 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    570 lb
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    0.34 lb/in²
  • UPC_NO
    662284261449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)