Motion
MIU-875 PF

NEXEN GROUP
MIU-875 PF

Input Unit - For Use With FM-875 Series, Straight Shaft, 0.875 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Black Acrylic Paint Finish, 143TC and 145TC Frame Size
Mi Item #03007218
MFR #MIU-875 PF
Price$506.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MIU-875 PF

Input Unit - For Use With FM-875 Series, Straight Shaft, 0.875 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Black Acrylic Paint Finish, 143TC and 145TC Frame Size
Mi Item #03007218
MFR #MIU-875 PF

Mfr description
928401 MIU-875,PF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.55/each

Specifications

Dimensions

  • Frame Size
    143TC and 145TC
  • Input Shaft Diameter
    0.875 in in
  • Output Shaft Diameter
    0.875 in

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Acrylic Paint
  • For Use With Series
    FM-875 Series
  • Kits
    930000 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    244 lb
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    0.12 lb/in²
  • UPC_NO
    662284261425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)