Motion
FCB-450 .750 PILOT MOUNT NSB

NEXEN GROUP
FCB-450 .750 PILOT MOUNT NSB

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, FCB
MI ITEM #03007233
MFR #FCB-450 .750 PILOT MOUNT NSB
Your Price$1,921.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FCB-450 .750 PILOT MOUNT NSB

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, FCB
MI ITEM #03007233
MFR #FCB-450 .750 PILOT MOUNT NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,921.63/each(List $2,305.96)

Overview

Mfr description
827156 FCB-450 0.750,PILOT MOUNT
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes

Specifications

  • Combination Type
    Shaft Mounted Clutch-Brake
  • Series
    FCB
  • Open Or Enclosed Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Bore Type
    Straight
  • Max Rpm
    3600 rpm
  • Length
    5.32 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° On A 3.000 in Circle
  • Pilot Size
    2.500 in
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    350 in-lb
  • Max Static Brake Torque
    350 in
  • Max Clutch Continuous Thermal Diss
    0.30 hp
  • Bore Diameter
    0.750 in
  • Max Brake Continuous Thermal Diss
    0.30 hp
  • Drive Inertia
    6.60 lbin²
  • Actuation
    Air/Air
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    230 hphr
  • Approximate Brake Facing Life
    230 hphr
  • Clutch Air Chamber Volume When New
    1.928 in³
  • Clutch Air Chamber Vol When Worn Out
    2.936 in³
  • Brake Air Chamber Volume When New
    1.954 in³
  • Brake Air Chamber Vol When Worn Out
    2.998 in³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Outer Diameter
    5.75 in
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Minimum Sprocket Size
    25/48T, 35/32T, 4025T, 50/21T
  • Coupling Size
    2.625 in
  • Coupling Type
    Dodge Taper Lock Poly Disc
  • Manufacturer Upc Number
    662284261180
  • UPC_NO
    662284261180
  • Manufacturer Product Page
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text