Motion
5H20P-E .625 PILOT SPCL

NEXEN GROUP
5H20P-E .625 PILOT SPCL

Tooth Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03007255
MFR #5H20P-E .625 PILOT SPCL
List Price$4,354.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H20P-E .625 PILOT SPCL

Tooth Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03007255
MFR #5H20P-E .625 PILOT SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,354.24/each for your price

Overview

Mfr description
911315 5H20P-E 0.625 BORE,PILOT,

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Enclosed
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    100 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    0.6250 in
  • Minimum Sprocket Size
    35/36T, 40/28T, 50/22T, 60/20T
  • Number Of Engagement Positions
    64
  • Drive Inertia
    2.16 lb-in²
  • Backlash
    0.58°
  • Shaft Inertia
    0.35 lb/in²
  • Pilot Diameter
    2.2500 in
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.190-24 Holes @ 60° on a 2.750 inch B.C.
  • Clutch Response Factor
    0.034
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    20 psi
  • Air Chamber Volume
    0.250 in³
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Model
    5H20P-E
  • Weight
    8.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Water protection/NEMA standard 1.26.5 (IP54). Instantaneous Torque up to 12,000 in-lbs. @ 80 psi. Maximum Operating Speed up to1,650 rpm. Six bore sizes ranging from 0.875 to 1.938 inches. Positive engagements in random positions. Use Single & Double Flexible Couplings for in-line applications to accommodate misalignment, 6 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284260862
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text