Motion
S-450A 25MM BORE LCO

NEXEN GROUP
S-450A 25MM BORE LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 25 mm Bore, 25 N-m Dynamic Torque Capacity
MI ITEM #03007327
MFR #S-450A 25MM BORE LCO
Price$1,026.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450A 25MM BORE LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 25 mm Bore, 25 N-m Dynamic Torque Capacity
MI ITEM #03007327
MFR #S-450A 25MM BORE LCO

Mfr description
827821 S-450A 25MM BORE METRIC,L
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.14/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size Range
    25 mm
  • Length
    7.4000 in
  • Maximum Continuous Thermal Dissipation
    1.904 hp
  • Outer Diameter
    5.9449 in
  • Overall Diameter
    151.0 mm
  • Overall Length
    64.0 mm
  • Port Size
    1/4 BSPT
  • Weight
    9 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications.
  • Approximate Brake Facing Life
    343.0 kW/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    23.300 cm³
  • Brake Air Chamber Volume When New
    10.310 cm³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    77 cm²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    71491 Joule
  • Brake Peak Thermal Input Rate
    8.20 kW
  • Brake Response Factor
    0.090
  • Brake Series
    S-450A
  • Combination Type
    Brake
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    818976
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.90 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    292.07
  • Maximum Dynamic Torque Capacity
    25 N-m
  • Min Engagement Pressure
    0.2 bar
  • Model
    S 450A
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft, Flange
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    818903
  • Release
    Spring
  • Series
    S 450A
  • Shaft Inertia
    800.00 kg/cm²
  • Temperature Range
    32 to 150 °F
  • Torque Pin Bracket
    819900
  • UPC_NO
    662284259828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)