Motion
S-450A 25MM BORE

NEXEN GROUP
S-450A 25MM BORE

S-450A Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 25 mm Bore, 47 Nm Dynamic Torque Capacity
MI ITEM #03007328
MFR #S-450A 25MM BORE
List Price$1,180.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450A 25MM BORE

S-450A Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 25 mm Bore, 47 Nm Dynamic Torque Capacity
MI ITEM #03007328
MFR #S-450A 25MM BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,180.06/each for your price

Overview

Mfr description
827820 S-450A 25MM BORE METRIC
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
  • Models are available with standard, low coefficient (Loco) or ultra Loco friction facings to meet all torque requirements

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    25 mm
  • Max Rpm
    1800 rpm
  • Max Brake Continuous Thermal Diss
    1.90 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    S-450A
  • Port Size
    1/4 BSPT
  • Function
    Tensioning
  • Brake Facing Type
    Standard Coefficient
  • Maximum Dynamic Torque Capacity
    47 N-m
  • Shaft Inertia
    800.00 kg/cm²
  • Overall Length
    64.0 mm
  • Overall Diameter
    151.0 mm
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    171.5 kW/hr
  • Brake Facing Effective Area
    77 cm²
  • Brake Heat Sink Capacity
    71491 Joule
  • Brake Peak Thermal Input Rate
    8.20 kW
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    0.2 bar
  • Brake Response Factor
    0.090
  • Brake Air Chamber Volume When New
    10.310 cm³
  • Brake Air Chamber Vol When Worn Out
    23.300 cm³
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    818903
  • Facing Kit
    818975
  • Guards
    817700
  • Torque Pin Bracket
    819900
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284259811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text