Motion
923583
Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, 40/26T Single Row Sprocket
MI ITEM #03007341
MFR #923583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, 40/26T Single Row Sprocket
MI ITEM #03007341
MFR #923583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
923583 LSCC-32 0.875 BORE,26T/#4

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Disc Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    40/26T Single Row Sprocket
  • Port Size
    1/8 NPT
  • Max Rpm
    1000 rpm @ 40 psi rpm, 300 rpm @ 80 psi rpm, 400 rpm @ 70 psi rpm, 550 rpm @ 60 psi rpm, 800 rpm @ 50 psi rpm
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    5.68 in
  • Overall Diameter
    3.48 in
  • Bore Diameter
    0.8750 in
  • Shaft Inertia
    0.62 lb/in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    0.762 in³
  • Clutch Air Chamber Vol When Worn Out
    1.971 in³
  • Ratings
    CE and RoHS
  • Model
    LSCC-32
  • Weight
    7.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    LSCC multi-disc single-plate sprocket clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Single plate sprockets available up to 80 pitch. Ideal for conveyors and other low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284258296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text