Motion
B16EL35
B16EL35
Mi Item #03007676
MFR #B16EL35
Price$143.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B16EL35
Mi Item #03007676
MFR #B16EL35

Mfr description
B16EL35 SPB BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.6250 in

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)